Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88017962
  • Zoro # G615399770
product price: 
$
1,693.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88017962
Zoro #
G615399770
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD240R/NWSR-50A is a pressure regulator intended for use in gas pressure regulation applications. This unit includes a Class A pressure regulator compliant with EN 88 standards with a Class A solenoid valve to EN 161, compatible with gas, air, and biologically produced methane. It features an integrated pilot lamp and is enclosure rated IP65.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland
  • Features quick actuation
  • FM and SA approved; EU certified
  • Size 1 configuration; no inlet flange included
  • Accessories include right-side pressure switch (30–110 mbar) with test point, left-side screw plugs

Restrictions

Ratings & reviews