Shop HONEYWELL
Create Account
Gas Pressure Regulator - 15-23 mbar, Threaded, Inlet Screw Plug
- Mfr # KS03089134
- Zoro # G015414042
product price:Â
$
83.15
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
- KS03089134
- Zoro #
- G015414042
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SPRG,60 80 MBAR,BLK/OR SPRG GDJ40 is a valve part intended for compatibility with specified gas systems. It features an outlet pressure range of 15-23 mbar (factory set to 20 mbar) and is equipped with a screw plug at the inlet. The unit has a maximum operating pressure (pu max.) of 100 mbar and utilizes threaded connections for installation.
Key features include:
- Outlet pressure: adjustable from 15 to 23 mbar (factory setting: 20 mbar)
- Maximum operating pressure: up to 100 mbar
- Connection type: thread
- Includes inlet screw plug