Shop HONEYWELL
Create Account
Gas Pressure Regulator - 15–23 mbar, DN 15 Threaded, J78R/60DJ
Mfr # KS03089138
Zoro # G915414050
product price:
$
71.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS03089138
- Zoro #
- G915414050
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SPRG,12 25 MBAR,WH/DARK BL SPRG GDJ50 is a valve part intended for compatibility with gas systems as specified by manufacturer guidelines. It features an outlet pressure range of 15-23 mbar (factory set to 20 mbar) and includes a screw plug at the inlet. The unit is constructed with a DN 15 connection size and utilizes threaded connections for installation.
Key features include:
- Maximum inlet pressure: 100 mbar
- Outlet pressure (pd): 15–23 mbar standard setting
- Factory setting: 20 mbar outlet pressure
- Connection type: Threaded, DN 15 size
- Includes screw plug at the inlet
- Product conforms to applicable EU regulatory requirements