Shop HONEYWELL
Create Account
Gas Pressure Regulator & Solenoid Valve, 1-1/2" NPT, 24V DC, IP65
- Mfr # KS88011132
- Zoro # G615295959
product price:
$
1,559.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88011132
- Zoro #
- G615295959
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV, SOLND, PRESS REG, 1 1/2 NPT, VAD2T /40 is a solenoid valve intended for use in applications involving the regulation and control of gas pressure. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane within specified parameters. It features rapid actuation and includes an integrated pilot lamp for status indication.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet pressure range: 35–100 mbar
- Connection size: 1 1/2" NPT
- Electrical connection: M20 cable gland; mains voltage: 24 V DC
- Protection rating: IP65
- Certifications: FM and SA approved; EU certified
- No inlet flange; outlet DN15 (1/2") Rp internal thread
- Accessories include right-side pressure switch (30–110 mbar) with test point and two left-side screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.