Shop HONEYWELL
Create Account
Gas Solenoid Valve - VAS1, Auto Shut-Off, 500 mbar, IP65, EN 161
- Mfr # KS88031004
- Zoro # G215423899
product price:Â
$
991.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88031004
- Zoro #
- G215423899
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/20R/LWSR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit operates in a closed position when de-energized and supports maximum operating pressures up to 500 mbar. It features an integrated pilot lamp, flow adjustment capability, and has an ingress protection rating of IP65 according to IEC 60529. The valve meets EN 161 standards and holds EU certification as well as FM and CSA approvals. It is certified for use in systems requiring SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches