Gas Pressure Regulator & Solenoid Valve - 1/2" DN15, 24V DC, IP65

  • Mfr # KS88004747
  • Zoro # G715399892
product price: 
$
1,424.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004747
Zoro #
G715399892
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAG240R/NWAE is a gas valve intended for use in applications requiring regulation of gas pressure. This unit combines a Class A pressure regulator (EN 88) with a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features rapid actuation, an integrated pilot lamp, and electrical connection via M20 cable gland.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical supply: 24 V DC
  • Enclosure rating: IP65
  • Approvals: FM and SA approved; EU certified
  • No inlet flange; size 1 configuration
  • Right-side accessories include a pressure switch (30–110 mbar) with test point; left side includes two screw plugs

Restrictions

Ratings & reviews