Shop HONEYWELL
Create Account
Gas Pressure Regulator & Solenoid Valve, 1/2" DN15, 24V DC, IP65
- Mfr # KS88026102
- Zoro # G415400232
product price:
$
2,512.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88026102
- Zoro #
- G415400232
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAH240R/NPSRAE is a gas valve rated for use in gas pressure regulation and control applications within specified parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane as per product specifications. It features rapid actuation as specified by manufacturer documentation, an integrated pilot lamp, and electrical connection via M20 cable gland.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Valve seat: reduced
- Protection rating: IP65
- Approvals: FM and SA approved; EU certified
- Size designation: Size 1
- No inlet flange included
- Mains voltage requirement: 24 V DC
- Accessories include right-side pressure switch (30–110 mbar) with test point; left side has two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.