Shop HONEYWELL
Create Account
Gas Pressure Regulator & Solenoid Valve, 1/2" DN15, 24V DC, VAH1T
- Mfr # KS88024654
- Zoro # G315296119
product price:
$
2,161.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88024654
- Zoro #
- G315296119
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VAH1T is a solenoid valve intended for use in the regulation and control of gas pressure. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features quick opening and closing operation, an integrated pilot lamp, and an IP65-rated enclosure rated IEC standard.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet: DN 15 (1/2" Rp internal thread)
- Outlet pressure range: 35–100 mbar
- Mains voltage: 24 V DC; electrical connection via M20 cable gland
- FM and SA approved; EU certified
- No inlet flange; reduced valve seat design
- Accessories include right-side pressure switch (30–110 mbar) with test point, left-side screw plugs
- Size 1 configuration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.