Shop WILKINS

Number 1 Check Assembly Repair Kit

  • Mfr # 3710-300
  • Zoro # G6104131

product price: 
$
935.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
2 1/2 in to 6 in
For Use With
3-375A, 4-375A, 212-375A
Includes
Bolt Poppet Retainer, Handle #1 Poppet Assembly, O-Ring, Seal Ring, Seat Assembly #1 Poppet
Body Material
Rubber, Steel
Temp. Range
33 Degrees to 140 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3710-300
Zoro #
G6104131
UPC #
612052032962
Country of Origin
United States

Dimensions

Size
2 1/2 in to 6 in

Details

Item
Valve Repair Kit
For Use With
3-375A, 4-375A, 212-375A
Includes
Bolt Poppet Retainer, Handle #1 Poppet Assembly, O-Ring, Seal Ring, Seat Assembly #1 Poppet
Body Material
Rubber, Steel
Temp. Range
33 Degrees to 140 Degrees F
Operating Temperature - Minimum
33 Degrees F
Product Type
Valve Repair Kit
Material
Rubber, Steel
Compatible with Manufacturer Model Number
375, 375A
Compatible with Series
6-375, 6-375A
Operating Temperature - Maximum
140 Degrees F
For Use With Mfr. Model Number
375, 375A
Compatible Manufacturer Part Number
375, 375A
Compatible Manufacturer Model Number
375, 375A
Compatible with Manufacturer Model No.
375, 375A
Compatible with Mfr. Model No.
375, 375A
For Use with Mfr Model Number
375, 375A
Compatible Pump Manufacturer Part Number
375, 375A
Compatible Mfr. Model Number
375, 375A
Compatible with Grainger Part Number
213XZ9, 213YA0
For Manufacturer Part Number
375, 375A
Compatible with Mfr. Model Number
375, 375A
Shell Material
Rubber, Steel
Compatible Series
6-375, 6-375A

Description

Valve Repair Kit, Product Type Valve Repair Kit, Includes Bolt Poppet Retainer, Handle #1 Poppet Assembly, O-Ring, Seal Ring, Seat Assembly #1 Poppet, Compatible with Series 6-375, 6-375A, Material Rubber, Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 375, 375A, Compatible with Grainger Part Number 213XZ9, 213YA0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.