Gas Pressure Regulator & Solenoid Valve, 25mm, 500 mbar, IP65, 24V DC

  • Mfr # KS88000631
  • Zoro # G415295951
product price: 
$
824.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000631
Zoro #
G415295951
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VLV, SOLND, PRESS REG, 25MM RP, VAD1 /25R/N is a solenoid valve intended for use in applications involving gas pressure regulation and control. It integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. This unit features rapid actuation mechanism and operates at a maximum inlet pressure of 500 mbar (7 psig). The device includes an integrated pilot lamp for status indication and includes provision for electrical connection via an M20 cable gland.

Key features:

  • Solenoid valve with integrated pressure regulation
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Features rapid actuation mechanism
  • IP65 rated enclosure
  • FM and SA approved; EU certified
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland
  • Includes pilot lamp indicator

Restrictions

Ratings & reviews