Shop HONEYWELL
Create Account
Gas Pressure Regulator, Spring-Loaded, 15–50mm DN, 400 mbar Max
Mfr # KS03155062
Zoro # G115380445
product price:
$
414.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03155062
- Zoro #
- G115380445
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG, GDJ 20R04 4Z is a spring-loaded pressure regulator suitable for use with gas. It features an inlet pressure compensation diaphragm and zero shut-off function to maintain a constant set outlet pressure (pd) even when gas flow rates fluctuate. This model includes an integrated diaphragm; see specifications for requirements.
Key features include:
- Spring-loaded design
- Inlet pressure compensation diaphragm
- Zero shut-off functionality
- Integrated safety diaphragm; see specifications for requirements
- Suitable for gas applications (GDJ series)
- Nominal diameter (DN): 15 to 50 mm
- Threaded connection type
- Maximum inlet pressure (pu): up to 400 mbar
- Outlet pressure range (pd): 2 to 160 mbar