Shop HONEYWELL
Create Account
Gas Pressure Regulator, Spring-Loaded, 2-160 mbar, GDJ Series, DN15-DN50
- Mfr # KS03155065
- Zoro # G415380510
product price:Â
$
913.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03155065
- Zoro #
- G415380510
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG, GDJ 50R04 4Z is a spring-loaded pressure regulator suitable for use with gas systems. It features an inlet pressure compensation diaphragm and zero shut-off function to regulate the set outlet pressure (pd) even when gas flow rates fluctuate. The unit includes an integrated safety diaphragm.
Key features include:
- Spring-loaded design with inlet pressure compensation
- Zero shut-off function to regulate the set outlet pressure (pd)
- Includes an integrated safety diaphragm
- Suitable for gas applications (GDJ series)
- Nominal diameter range: DN 15 to DN 50
- Threaded connection type
- Maximum inlet pressure (pu): up to 400 mbar
- Adjustable outlet pressure (pd): from 2 to 160 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.