Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65

  • Mfr # KS88004652
  • Zoro # G415399895
product price: 
$
958.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004652
Zoro #
G415399895
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD125R/NW-100A is a pressure regulator intended for use in applications requiring gas pressure regulation within specified parameters. This unit features an integrated solenoid valve and is constructed in accordance with Class A standards per EN 88 and EN 161; compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. The device operates at a maximum inlet pressure of 500 mbar (7 psig); adjustable outlet pressures from 35–100 mbar.

Key features include:

  • Integrated pilot lamp for status indication
  • IP65-rated enclosure for ingress protection
  • FM and SA approvals; EU certified
  • Outlet connection: DN 15 (1/2") Rp internal thread; no inlet flange
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Valve seat reduced design; optional right-side pressure switch available (range: 30–110 mbar)
  • Test point located on right-hand pressure switch; left side equipped with two screw plugs

Restrictions

Ratings & reviews