Shop HONEYWELL
Create Account
Gas Pressure Regulator VGBF, 10–30 mbar, DN 15-150, EU Certified
Mfr # KS86047010
Zoro # G715380814
product price:
$
2,129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS86047010
- Zoro #
- G715380814
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER GOV, GAS, VGBF 40F40 3 is a pressure regulator rated for use with gases as specified by manufacturer. It features an outlet pressure range of 10–30 mbar (factory set to 20 mbar) and includes a diaphragm intended to reduce the requirement for an external purge line. This unit is EU certified and compatible with multiple connection types as specified.
Key features include:
- Nominal diameter (DN): Available from 15 to 150
- Connection options: Threaded or flanged
- Maximum inlet pressure (pu): Options of up to 0.5 bar, 1 bar, or 4 bar
- Outlet pressure range (pd): Adjustable from 5 to 350 mbar