Shop HONEYWELL
Create Account
Gas Pressure Regulator, VGBF 40R40, 1-1/2" BSP, 10–30 mbar Outlet
Mfr # KS86047110
Zoro # G115390499
product price:
$
1,623.77
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS86047110
- Zoro #
- G115390499
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VGBF 40R40 3,1 Pressure Regulator is intended for use in gas pressure regulation applications. This model features an outlet pressure range of 10–30 mbar (factory set to 20 mbar) and includes a diaphragm; consult installation guidelines regarding purge line requirements. It is EU certified and suitable for use with gases.
Key features:
- Nominal diameter (DN): Available from 15 to 150
- Connection type: Threaded or flanged; this model has a 1-1/2 inch BSP thread
- Maximum inlet pressure (pu): Options of up to 0.5 bar, 1 bar, or 4 bar
- Outlet pressure range (pd): Adjustable from 5 to 350 mbar
- Factory outlet pressure setting: 20 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.