Shop HONEYWELL
Create Account
Gas Pressure Regulator VGBF, DN50, 20 mbar Setpoint, EU Certified
- Mfr # KS86048901
- Zoro # G515390532
product price:Â
$
2,797.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS86048901
- Zoro #
- G515390532
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG,PRESS,GAS,VGBF 50TN40 3Z is a gas pressure regulator intended to regulate outlet pressures within specified ranges in gas systems. It features an integrated safety diaphragm, eliminating the need for a purge line, and is EU certified. The standard factory setting provides an outlet pressure (pd) of 20 mbar within an adjustable range from 10 to 30 mbar.
Key features include:
- Nominal diameter (DN): Available from DN15 to DN150
- Connection types: Threaded or flanged options
- Maximum inlet pressure (pu): Options for up to 0.5 bar, 1 bar, or 4 bar
- Adjustable outlet pressure (pd): Range from 5 to 350 mbar
- Includes an integrated diaphragm; external purge line not required under standard operating conditions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.