Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV8412
- Zoro # G923559637
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
R Value
0.48
For Minimum Circumference
78 in
For Maximum Pipe Size
24 in
For Fitting Type
Valve
For Minimum Pipe Size
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV8412
- Zoro #
- G923559637
- UPC #
- 810223079062
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- R Value
- 0.48
- For Minimum Circumference
- 78 in
- For Fitting Type
- Valve
- For Maximum Circumference
- 84 in
- For Valve Type
- Market
- Industrial
- Fastening System
- Hook and Wire
- Features
- Color
- Gray
- Jacket Material
- Silicone Coated Fiberglass Cloth
- For Environment
- Food and Beverage
- Maximum Ambient Temperature
- 800 Degrees F
- Fastener Material
- Stainless Steel
- Standards
- OSHA
Dimensions
- For Maximum Pipe Size
- 24 in
- For Minimum Pipe Size
- 22 in
- Cover Length
- 84 in
- Cover Width
- 12 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 12 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 78 in, For Maximum Circumference 84 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.