Shop HONEYWELL
Create Account
Gas Pressure Regulator, VGBF Series, 10–30 mbar, DN15–DN150, EU Certified
Mfr # KS75426330
Zoro # G015417968
product price:
$
136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS75426330
- Zoro #
- G015417968
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER SPRG,25 45 MBAR,YL, GBF 100 AND VGBF 100 is a valve part intended for use with compatible gas systems. It features an outlet pressure range of 10–30 mbar (factory set to 20 mbar) and includes a diaphragm; refer to manufacturer’s installation guidelines. This component is EU certified and compatible with both threaded and flanged connections.
Key features include:
- Nominal diameter (DN): Available from DN 15 to DN 150
- Connection types: Threaded or flanged options
- Maximum inlet pressure (pu): Options of up to 0.5 bar, 1 bar, or 4 bar
- Outlet pressure range (pd): Adjustable from 5 to 350 mbar