Push-Fit Elbow Fitting, 1/2 in Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK

  • Mfr # 3109 62 14
  • Zoro # G3428415
product price: 
$
70.19
/pk of 10, $7.02/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/4 in
Max. Pressure
290 psi
Temp. Range
-4 Degrees to 175 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3109 62 14
Zoro #
G3428415
UPC #
820099222752
Country of Origin
Mexico

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size
1/4 in
Hex Size
20 mm
Overall Length
1 7/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Wire Rope Length
1 7/32 in
Length
1 7/32 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Max. Pressure
290 psi
Temp. Range
-4 Degrees to 175 Degrees F
Color
Black
Connection Type
Push-to-Connect x MNPT
Body Material
Glass Filled Nylon and Nickel Plated Brass
Special Features
With Thread Sealant
Fittings Sub-Category
Elbows
Basic Material
Plastic/Metal Combination
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
System of Measurement
Imperial
Application
Vacuum
Release Type
Button
Maximum Operating Temperature
175 Degrees F
Fitting Material
Fiberglass-Reinforced Nylon
Minimum Operating Temperature
4 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
MNPT
Compatible Tube Hardness
95 Shore A
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Vacuum Rating
28 inHg
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
4 Degrees F
For Media Type
Air, Coolants, Gases
Series
Legris
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Wire Color
Black

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.