Shop HONEYWELL
Create Account
Gas Pressure Regulator - VGBF Series, 10–30 mbar, Thread/Flange, EU Certified
Mfr # KS86049222
Zoro # G815380844
product price:
$
3,415.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS86049222
- Zoro #
- G815380844
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER GOV, GAS, VGBF 65F05 3V is a pressure regulator intended for use in gas applications. It features an outlet pressure range of 10–30 mbar (factory set to 20 mbar) and includes a diaphragm as part of its design; no purge line required per manufacturer specifications. This unit is EU certified and supports both threaded and flanged connections.
Key features:
- Nominal diameter (DN): Available from 15 to 150
- Connection types: Thread or flange
- Maximum inlet pressure (pu): Options of up to 0.5 bar, 1 bar, or 4 bar
- Outlet pressure range (pd): Adjustable from 5 to 350 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.