Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88003640
  • Zoro # G515401221
product price: 
$
1,265.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88003640
Zoro #
G515401221
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD125R/NW-100A is a pressure regulator intended for use in applications requiring control and monitoring of gas pressure within the specified parameters. This unit features an integrated solenoid valve compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It is capable of maintaining outlet pressures within the specified range when installed and operated according to instructions.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Features rapid actuation mechanism as per product specifications
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
  • IP65 rated enclosure
  • FM and SA approved; EU certified
  • Includes pilot lamp indicator
  • No inlet flange; valve seat reduced size

Restrictions

Ratings & reviews