Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88012497
  • Zoro # G815400016
product price: 
$
1,743.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88012497
Zoro #
G815400016
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD365/50R/NW-100A is a pressure regulator intended for regulation and control of gas pressure in various systems. It features integrated solenoid valve functionality and meets Class A requirements according to EN 88 and EN 161 standards, making it suitable for use with gas, air, and biologically produced methane as specified by manufacturer guidelines. The unit operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range between 35–100 mbar.

Key features include:

  • Integrated pilot lamp for operational status indication
  • IP65 rated enclosure for dust-tight and water jet protection
  • FM and SA approvals; EU certified
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Outlet: DN 15 (1/2") Rp internal thread; no inlet flange included
  • Valve seat reduced design with optional right-side pressure switch (30–110 mbar)
  • Test point available on right-hand side for outlet pressure monitoring; left side includes two screw plugs

Restrictions

Ratings & reviews