Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88003920
  • Zoro # G615400926
product price: 
$
903.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88003920
Zoro #
G615400926
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1T25N/NQ-25A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator to EN 88 standards and a Class A solenoid valve to EN 161. The device features an outlet with DN 15 (1/2'') Rp internal thread and operates within an outlet pressure range of 35–100 mbar. It is equipped with a pilot lamp for status indication and features rapid actuation mechanism.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Protection rating: IP65
  • FM and SA approved; EU certified
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
  • No inlet flange; reduced valve seat design
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet pressure, left-side two screw plugs
  • Size designation: Size 1

Restrictions

Ratings & reviews