Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88018935
  • Zoro # G115398969
product price: 
$
1,609.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88018935
Zoro #
G115398969
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD3-/50R/NW-100A is a pressure regulator intended for regulation and control of gas pressure in industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161). It features an outlet with DN 15 (1/2'') Rp internal thread, features an opening and closing mechanism as specified by manufacturer parameters, and includes a pilot lamp for status indication.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet pressure range: 35–100 mbar
  • Electrical connection: M20 cable gland; mains voltage: 24 V DC
  • Protection rating: IP65
  • FM and SA approved; EU certified
  • Size 1 configuration; no inlet flange
  • Valve seat reduced; right-side accessories include a pressure switch (30–110 mbar) with test point at outlet pressure, left side includes two screw plugs

Restrictions

Ratings & reviews