Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC

  • Mfr # KS88030375
  • Zoro # G915401876
product price: 
$
1,086.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88030375
Zoro #
G915401876
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD120R/NWGR-50A is a pressure regulator intended for use in applications requiring regulation and monitoring of gas pressure, as specified by the manufacturer. It features integrated solenoid valve functionality and is compatible with gas, air, and biologically produced methane. This unit meets Class A requirements to EN 88 for pressure regulators and EN 161 for solenoid valves. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range between 35–100 mbar.

Key features include:

  • Class A pressure regulator (EN 88) with integrated Class A solenoid valve (EN 161)
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet: DN 15 (1/2") Rp internal thread
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland
  • IP65 rated enclosure
  • FM and SA approved; EU certified
  • Includes pilot lamp indicator
  • Size designation: Size 1; no inlet flange provided

Restrictions

Ratings & reviews