Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88019856
  • Zoro # G415400980
product price: 
$
1,688.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88019856
Zoro #
G415400980
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD350R/NP-25A is a pressure regulator intended for regulation and control of gas pressure in various systems. This unit features an integrated solenoid valve and is compatible with gas, air, and biologically produced methane. Built to meet EN 88 (Class A) standards for pressure regulators and EN 161 (Class A) standards for solenoid valves, it operates within its specified parameters.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Quick opening and closing action
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Pilot lamp included; IP65 rated enclosure
  • FM and SA approved; EU certified
  • No inlet flange; size 1 configuration
  • Right-side accessory port supports a pressure switch (30–110 mbar); left side includes two screw plugs

Restrictions

Ratings & reviews