Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65, VAD1
- Mfr # KS88000847
- Zoro # G315401209
product price:
$
1,054.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88000847
- Zoro #
- G315401209
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/25R/NW-100A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit features an integrated solenoid valve compatible with gas, air, and biologically produced methane within specified parameters. It features rapid actuation mechanism as per manufacturer specifications. The device includes a pilot lamp for operational status indication and provides electrical connection via an M20 cable gland.
Key features include:
- Class A pressure regulator to EN 88 standard
- Integrated Class A solenoid valve to EN 161
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet: DN 15 (1/2") Rp internal thread; no inlet flange
- Outlet pressure range: 35–100 mbar
- Electrical supply: 24 V DC; M20 cable gland connection on right side of box
- IP65 rated enclosure (see standard EN 60529 for details on dust/water resistance)
- FM and SA approved; EU certified
- Size designation: Size 1
- Includes test point for outlet pressure switch (30–110 mbar) on right side; two screw plugs on left
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.