Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65
- Mfr # KS88029260
- Zoro # G215401972
product price:
$
766.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88029260
- Zoro #
- G215401972
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1T-/15N/NQ-100B is a pressure regulator intended for use in applications requiring gas pressure regulation. It features rapid actuation and integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features an integrated pilot lamp for status indication.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Electrical connection: M20 cable gland, mains voltage 24 V DC
- IP65 rated enclosure
- FM and SA approved; EU certified
- No inlet flange; size 1 configuration
- Accessories include right-side pressure switch (30–110 mbar) with test point, left-side screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.