Shop SHARKBITE

Union Tee, Brass, Brass

  • Mfr # UR412A
  • Zoro # G410191715

product price: 
$
16.75
/ea

Key Features

Specific Fitting Shape
Tee
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Application
Potable Water
Fitting Side B Connection Type
Push-Fit
Fitting Side B Pipe Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UR412A
Zoro #
G410191715
UPC #
-
Country of Origin
Australia

Dimensions

Fitting Side B Pipe Size
3/4 in
Overall Length
3 13/32 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side C Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Pipe Size
3/4 in
Fitting Side C Pipe Size
1/2 in
Compatible Copper Tube Size
1/2 in, 3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Wire Rope Length
3 13/32 in
Length
3 13/32 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Application
Potable Water
Fitting Side B Connection Type
Push-Fit
Fitting Side C Connection Type
Push-Fit
Maximum Operating Pressure
250 psi
Color
Brass
System of Measurement
Imperial
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-Fit
Series
SharkBite Max
Compatible Tube Material
Brass
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
400 psi
Finish
Brass
Operating Temperature - Minimum
33 Degrees F
For Media Type
Potable Water
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Shape
Tee
Connector Type
Reducer
Fitting Features
Swivel
Fitting Side 2 Connection Type
Push-to-Connect
Wire Color
Brass

Description

Push-Fit Tee Fitting, Application Potable Water, Color Brass, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side C Connection Type Push-Fit, Fitting Side D Connection Type Not Applicable, Material Grade 304, 316, Fitting Side A Pipe Size 3/4 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Pipe Size 3/4 in, Fitting Side C Pipe Size 1/2 in, Fitting Side D Pipe Size Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.