Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65
- Mfr # KS88030875
- Zoro # G915402521
product price:
$
1,411.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88030875
- Zoro #
- G915402521
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD2T-/40N/NQ-25A is a pressure regulator intended for regulation and control of gas pressure in industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It features an outlet with DN 15 (1/2") Rp internal thread, operates at a maximum inlet pressure of 500 mbar (7 psig), and provides an outlet pressure range from 35 to 100 mbar.
Key features include:
- Integrated pilot lamp for status indication
- Electrical connection via M20 cable gland; mains voltage: 24 V DC
- IP65 rated enclosure for ingress protection
- FM and SA approvals; EU certified
- Features rapid actuation mechanism
- Size 1 configuration; no inlet flange included
- Right-side accessories: pressure switch (30–110 mbar) with test point at outlet pressure; left-side accessories: two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.