PipeNipple, SS, 3/4", NPTxNPT, 6"

  • Mfr # ZUSA-PF-2807
  • Zoro # G401772138
product price: 
$
24.19
/ea

Key Features

Material
Stainless Steel
Wall Thickness
0.113 in
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-2807
Zoro #
G401772138
UPC #
193005425050
Country of Origin
China
Item
Pipe Nipple
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side A Gender
Male
Side B Gender
Male
Side B Connection Type
Threaded
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Connection Type
Threaded
Material Grade
316
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Fitting Compatibility
Class 150
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Thread Type
NPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Metal Pipe Construction
Welded
Thread Sealant Type
PTFE
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
800.6 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.113 in
Inside Diameter
53/64 in
Nominal Pipe Size
3/4 in
Outside Diameter
1 3/64 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld

Restrictions

Ratings & reviews