Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65
- Mfr # KS88031020
- Zoro # G415402588
product price:
$
883.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88031020
- Zoro #
- G415402588
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD115R/NW-100B is a pressure regulator intended for regulation and control of gas pressure in industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane within specified parameters. It features an outlet with DN 15 (1/2'') Rp internal thread and operates within an outlet pressure range of 35–100 mbar.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Features rapid actuation mechanism
- Mains voltage: 24 V DC; electrical connection via M20 cable gland
- Integrated pilot lamp for status indication
- Protection rating: IP65
- FM and SA approved; EU certified
- No inlet flange; size 1 configuration
- Valve seat reduced design; right-side accessory port for a pressure switch (30–110 mbar)
- Left-side accessories include two screw plugs