Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated
- Mfr # KS88000760
- Zoro # G315399865
product price:
$
766.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88000760
- Zoro #
- G315399865
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/15R/NW-25B is a pressure regulator intended for use in the regulation and indication of gas pressure within industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features rapid actuation mechanism, operates at a maximum inlet pressure of 500 mbar (7 psig), and rated for outlet pressures between 35–100 mbar.
Key features include:
- Integrated pilot lamp for operational status indication
- IP65 rated enclosure for ingress protection
- FM and SA approvals; EU certified
- Outlet connection: DN 15 (1/2") Rp internal thread; no inlet flange
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of the connection box
- Valve seat reduced design with optional right-side accessory: pressure switch (30–110 mbar)
- Test point available on right-hand side for outlet pressure measurement; left side includes two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.