Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88031916
  • Zoro # G615402760
product price: 
$
963.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88031916
Zoro #
G615402760
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD125/20R/NW-100A is a pressure regulator rated for regulation and control of gas pressure in industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It includes quick opening and closing mechanism, an integrated pilot lamp, and is rated IP65 according to applicable ingress protection standards.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • FM and SA approved; EU certified
  • No inlet flange; size 1 configuration
  • Valve seat reduced; accessories include right-side pressure switch (30–110 mbar) with test point at outlet, left-side two screw plugs

Restrictions

Ratings & reviews