Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65
- Mfr # KS88032533
- Zoro # G315402053
product price:
$
1,243.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88032533
- Zoro #
- G315402053
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD125R/NQGR-50A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (to EN 88) and a Class A solenoid valve (to EN 161), suitable for use with gas, air, and biologically produced methane. It features an integrated pilot lamp for operational status indication and is constructed to meet IP65 ingress protection standards.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Features rapid actuation mechanism
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
- FM and SA approved; EU certified
- No inlet flange included; size designation: Size 1
- Valve seat reduced; right-side accessory port for pressure switch (30–110 mbar); left-side accessory ports with two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.