Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88012661
  • Zoro # G815399709
product price: 
$
1,638.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88012661
Zoro #
G815399709
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD240R/NQSR-50A is a pressure regulator intended for use in the regulation and control of gas pressure in industrial and commercial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range between 35–100 mbar.

Key features include:

  • Integrated pilot lamp for status indication
  • IP65 rated enclosure for ingress protection
  • FM and SA approvals; EU certified
  • Features rapid actuation mechanism
  • Outlet connection: DN 15 (1/2") Rp internal thread; no inlet flange
  • Mains voltage: 24 V DC with M20 cable gland electrical connection on the right side of the connection box
  • Size 1 configuration with reduced valve seat
  • Accessories: right-side pressure switch (30–110 mbar) test point, left-side two screw plugs

Restrictions

Ratings & reviews