Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88032579
  • Zoro # G115401881
product price: 
$
1,878.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88032579
Zoro #
G115401881
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD240R/NWGR-50A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features an outlet connection of DN 15 (1/2") Rp internal thread and operates at a maximum inlet pressure of 500 mbar (7 psig). The device includes a pilot lamp for status indication and includes rapid actuation mechanism.

Key features:

  • Outlet pressure range: 35–100 mbar
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Electrical connection: M20 cable gland, mains voltage 24 V DC
  • Protection rating: IP65
  • Certifications: FM, SA approved; EU certified
  • No inlet flange; size 1 configuration
  • Valve seat reduced; right-side accessories include a pressure switch (30–110 mbar) with test point on outlet side; left-side accessories include two screw plugs

Restrictions

Ratings & reviews