Shop HONEYWELL
Create Account
Gas Pressure Regulator, Spring-Loaded, 15-50mm, 400 mbar Max
- Mfr # KS03155056
- Zoro # G915380492
product price:Â
$
398.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS03155056
- Zoro #
- G915380492
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG, GDJ 15R04 4LZ is a spring-loaded pressure regulator. It features an inlet pressure compensation diaphragm and zero shut-off function is intended to regulate outlet pressure (pd) within specified parameters. This model includes an integrated diaphragm; no external purge line connection required according to specifications.
Key features:
- Spring-loaded design with inlet pressure compensation
- Zero shut-off is intended to regulate outlet pressure within the specified range
- Includes an integrated diaphragm; no external purge line connection required according to product design
- Suitable for gas applications (GDJ series)
- Nominal diameter (DN): 15 to 50 mm
- Threaded connection type
- Maximum inlet pressure (pu): up to 400 mbar
- Adjustable outlet pressure range (pd): 2 to 160 mbar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.