Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, 35–100 mbar
Mfr # KS88015560
Zoro # G315400998
product price:
$
1,154.29
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88015560
- Zoro #
- G315400998
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD120R/NW-100A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It includes rapid actuation mechanism, an integrated pilot lamp, and is rated IP65 according to applicable ingress protection standards.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
- FM and SA approved; EU certified
- No inlet flange; size 1 configuration
- Valve seat reduced design with optional right-side accessory port for a pressure switch (30–110 mbar range)
- Test point provided at outlet for connected right-hand pressure switch; left side includes two screw plugs