Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65
- Mfr # KS88010943
- Zoro # G015401028
product price:
$
1,147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88010943
- Zoro #
- G015401028
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD120R/NW-100A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. It features an outlet with DN 15 (1/2'') Rp internal thread, operates at mains voltage of 24 V DC, and includes an IP65-rated enclosure for protection against dust and water ingress.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet pressure range: 35–100 mbar
- Features rapid actuation mechanism
- Integrated pilot lamp indicator
- FM and SA approvals; EU certified
- Electrical connection via M20 cable gland on right side of connection box
- Size 1 configuration; no inlet flange included
- Accessories: right-side pressure switch (30–110 mbar), test point for outlet pressure, left-side screw plugs