Shop PARKER

Strt, SS, Comp. 1/4 in, Butt Weld 1/4 in

  • Mfr # 4-1/4 ZHLW2-SS
  • Zoro # G6146935

product price: 
$
21.79
/ea

Key Features

Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
Stainless Steel
Fitting Connection Type
A-LOK(R) x Pipe Buttweld
Pipe Size
1/4"
Max. Pressure
10,300 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4-1/4 ZHLW2-SS
Zoro #
G6146935
UPC #
-
Country of Origin
United States
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
Stainless Steel
Fitting Connection Type
A-LOK(R) x Pipe Buttweld
Max. Pressure
10,300 psi
Specific Pipe Fitting Shape
Connector
Temp. Range
-425 Degrees to 1,200 Degrees F
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Pipe Fitting Connection Type
A-LOK(R) x Pipe Buttweld
Specific Fitting Shape
Straight Adapter
Item
Compression Fitting Adapter
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
10,300 psi
Compatible Fitting Brands
Parker A-LOK
System of Measurement
Imperial
Series
A-LOK
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side B Connection Type
Butt Weld
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
425 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Shape
Straight
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
425 Degrees F
Fitting Side 2 Connection Type
Butt Weld
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Connector Type
Adapter

Dimensions

Pipe Size
1/4"
Pipe Size - Pipe Fitting
1/4 in
Tube Size
1/4 in
Hex Size
9/16 in
Pipe Size (Fittings)
1/4" x 1/4"
Compression Thread Size
1/4 in
Overall Length
1 15/32 in
Thread Size A
7/16-20
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 1
7/16-20
Wire Rope Length
1 15/32 in
Length
1 15/32 in

Description

Compression Fitting Adapter, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Butt Weld, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands Parker A-LOK, Thread Size A 7/16-20, Series A-LOK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.