Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65
- Mfr # KS88016833
- Zoro # G715401175
product price:
$
761.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88016833
- Zoro #
- G715401175
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/20R/NW-100A is a pressure regulator intended for use in controlling and monitoring gas pressure within compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane. The device features an outlet with DN 15 (1/2") Rp internal thread, operates at mains voltage of 24 V DC, and includes an IP65-rated enclosure.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet pressure range: 35–100 mbar
- Features rapid actuation mechanism
- Integrated pilot lamp for status indication
- Electrical connection via M20 cable gland on the right side of the connection box
- Valve seat reduced; size 1 configuration
- Certified to applicable FM, SA, and EU standards
- No inlet flange; two screw plugs included as left-side accessories
- Right-side accessory: Pressure switch adjustable from 30–110 mbar with test point at outlet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.