Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65

  • Mfr # KS88031970
  • Zoro # G115403137

product price: 
$
1,116.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88031970
Zoro #
G115403137
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD125R/NW-50A is a pressure regulator intended for use in controlling and monitoring gas pressure within compatible systems. This unit features an integrated solenoid valve compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It meets Class A requirements according to EN 88 for pressure regulators and EN 161 for solenoid valves. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range between 35–100 mbar.

Key features include:

  • Integrated pilot lamp
  • IP65-rated enclosure
  • FM and SA approvals; EU certified
  • Outlet: DN 15 (1/2") Rp internal thread; no inlet flange
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Valve seat reduced design with optional right-side pressure switch (30–110 mbar)
  • Test point available on right-hand side for outlet pressure switch; left side includes two screw plugs Features rapid actuation mechanism

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.