Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88014424
  • Zoro # G915398879

product price: 
$
1,187.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88014424
Zoro #
G915398879
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/25R/NW-50A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane as specified by manufacturer guidelines. It features an outlet with DN 15 (1/2'') Rp internal thread, operates at mains voltage of 24 V DC, and includes electrical connections via M20 cable gland.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet pressure range: 35–100 mbar
  • Features rapid actuation mechanism
  • IP65 rated enclosure
  • Certified to applicable FM, SA, and EU standards
  • Integrated pilot lamp indicator
  • No inlet flange; right-side connection box attachment
  • Valve seat: reduced type; size 1 configuration
  • Accessories include right-hand mounted pressure switch (30–110 mbar) with test point, left side screw plugs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.