Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88027350
  • Zoro # G515402358
product price: 
$
1,743.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88027350
Zoro #
G515402358
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD365/50R/NW-25A is a pressure regulator intended for regulation and control of gas pressure within specified system parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane as per manufacturer specifications. It features an outlet with DN 15 (1/2'') Rp internal thread, operates at a maximum inlet pressure of 500 mbar (7 psig), and provides an adjustable outlet pressure range from 35 to 100 mbar.

Key features include:

  • Integrated pilot lamp for operational status indication
  • Electrical connection via M20 cable gland; mains voltage: 24 V DC
  • Features rapid actuation mechanism
  • IP65 rated enclosure for ingress protection
  • FM and SA approvals; EU certified product
  • No inlet flange; reduced valve seat design
  • Right-side accessories: pressure switch (30–110 mbar) with test point on outlet side; left-side accessories: two screw plugs

Restrictions

Ratings & reviews