Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, DN15, 24V DC, IP65
- Mfr # KS88001345
- Zoro # G615398698
product price:
$
812.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88001345
- Zoro #
- G615398698
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/20R/NQ-50A is a pressure regulator intended for use in applications requiring gas pressure regulation within specified parameters. It integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161). The unit features an outlet connection of DN 15 (1/2" Rp internal thread) and operates at a maximum inlet pressure of 500 mbar (7 psig).
Key features include:
- Outlet pressure range: 35–100 mbar
- Features rapid actuation mechanism as per product specifications
- Integrated pilot lamp for status indication
- Electrical connection via M20 cable gland; mains voltage: 24 V DC
- IP65 rated enclosure for ingress protection
- FM and SA approved; EU certified
- No inlet flange; size 1 configuration
- Right-side accessories: pressure switch (30–110 mbar), test point on outlet side
- Left-side accessories: two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.