Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88032684
  • Zoro # G515402624
product price: 
$
766.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88032684
Zoro #
G515402624
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1T-/15N/NK-50B is a pressure regulator intended for regulation and control of gas pressure. This unit features an integrated solenoid valve and is compatible with gas, air, and biologically produced methane within specified parameters. It meets Class A requirements to EN 88 for pressure regulators and EN 161 for solenoid valves. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range between 35–100 mbar.

Key features include:

  • Integrated pilot lamp
  • IP65 rated enclosure
  • FM and SA approvals; EU certified
  • Outlet: DN 15 (1/2") Rp internal thread; no inlet flange
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Valve seat reduced design with optional right-side pressure switch (30–110 mbar)
  • Two screw plugs included as left-side accessories Features rapid actuation mechanism

Restrictions

Ratings & reviews