Carbon Steel, Straight, x 1 in NPT
- Mfr # 20-1 F5OG-S
- Zoro # G5007667
product price:Â
$
25.59
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Conversion Adapter
Pipe Fitting Length
1"
Pipe Size
1-5/8-12 x 1"
Temp. Range
-30 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-1 F5OG-S
- Zoro #
- G5007667
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Fitting Length
- 1"
- Pipe Size
- 1-5/8-12 x 1"
- Fitting Length
- 1 in
- Pipe Size - Pipe Fitting
- 1-5/8"-12 x 1"
- Pipe Size (Fittings)
- 1-5/8"-12 x 1"
- Hex Size
- 1-7/8"
- Overall Length
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 5/8 in
- Thread Size
- 1-5/8-12 x 1 "
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Straight, Carbon Steel, Zinc Plated, 1 5/8 in, Male, Threaded, 1 in, Female, Threaded, 3,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.