Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 3/4" NPT, 24V DC, IP65

  • Mfr # KS88008462
  • Zoro # G215390481

product price: 
$
1,116.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88008462
Zoro #
G215390481
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER REG,PRESS,3/4NPT,GAS,CPS L VAD 1T /20N/N is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit features a Class A pressure regulator to EN 88 standards and incorporates a Class A solenoid valve to EN 161, suitable for use with gas, air, and biologically produced methane. It operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range between 35-100 mbar. The device includes a pilot lamp for status indication and has an IP65 rating.

Key features include:

  • Inlet connection: 3/4" NPT
  • Outlet: DN 15 (1/2") Rp internal thread
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
  • FM and SA approved; EU certified
  • No inlet flange included
  • Valve seat reduced design; size 1 configuration
  • Accessories include right-side pressure switch (30–110 mbar), test point for outlet pressure, left-side screw plugs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.