Gas Pressure Regulator with Solenoid Valve, DN 15, 24V DC, IP65

  • Mfr # KS88030379
  • Zoro # G015402247
product price: 
$
1,071.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88030379
Zoro #
G015402247
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/15R/NQSR-25B is a pressure regulator intended for regulation and control of gas pressure in industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features an outlet connection of DN 15 (1/2" Rp internal thread) without an inlet flange, operates at a maximum upstream pressure of 500 mbar (7 psig), and features quick opening and closing mechanism.

Key features include:

  • Integrated pilot lamp indicates operational status
  • Electrical connection via M20 cable gland; mains voltage: 24 V DC
  • Enclosure is rated IP65 according to IEC standard 60529
  • Certified by FM, SA, and conforms to applicable EU standards
  • Outlet pressure range: 35–100 mbar; incorporates a reduced valve seat design
  • Right-side accessory port supports a pressure switch (30–110 mbar); left side includes two screw plugs
  • Size 1 configuration

Restrictions

Ratings & reviews